Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 3000822 Female Branch Tee, 316 Stainless Steel x FNPT | CR3PBP

HAM-LET 3000822 Female Branch Tee, 316 Stainless Steel x FNPT

Item: CR3PBP Model: 3000822Cross Ref: 787YJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Branch Tee
ApplicationAir, Gases, Hydraulic Oil, Natural Gas, Non-Potable Water, Steam
ColorSilver
Compatible Pipe MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Fits BrandSwagelok
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter6 mm
Fitting Side C Connection TypeFNPT
Fitting Side C Pipe Size1/4"
Hex Size20.6 mm
Length59.594 mm
MaterialStainless Steel
Max. Operating Temp.1500°F
Min. Operating Temp.-65°F
Resistance PropertiesChemical Resistant, Corrosion Resistant, Diesel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Solvent Resistant, UV Resistant
Specific Fitting ShapeAdapter Tee
Sub-brandLet-Lok
System Of MeasurementImperial/Metric
Thread Size C1/4"-18
Vacuum Rating30 in. hg
Compatible Fitting BrandsSwagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Temperature1500°F
Minimum Operating Temperature-65°F
Overall Length59.59375 mm
StandardsASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)5.96
Ship width (cm)2.54
Country of OriginIS

Product Variants

ProductModelHex SizePipe SizeTube SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Pipe SizeThread Size CPrice
HAM-LET 772LF SS 1/2 X 1/2 Female Branch Tee Stainless Steel 1/2 inch Tees | AG2LKK 31LC60 772LF SS 1/2 X 1/215/16"1/2"1/2"2650 psi to 6750 psi1/2"1/2"1/2"-€166.49
HAM-LET 772LF SS 1/2 X 1/4 Female Branch Tee Stainless Steel 1/2 inch Tees | AG2LKL 31LC61 772LF SS 1/2 X 1/413/16"1/4"1/2"2650 psi to 6750 psi1/2"1/2"1/4"-€148.26
HAM-LET 772LF SS 1/4 X 1/4 Female Branch Tee Stainless Steel 1/4 inch Tees | AG2LKM 31LC62 772LF SS 1/4 X 1/413/16"1/4"1/4"4100 psi to 10300 psi1/4"1/4"1/4"-€91.58
HAM-LET 772LF SS 1/4 X 1/8 Female Branch Tee Stainless Steel 1/4 inch Tees | AG2LKN 31LC63 772LF SS 1/4 X 1/85/8"1/8"1/4"4100 psi to 10300 psi1/4"1/4"1/8"-€91.25
HAM-LET 772LF SS 3/8 X 1/4 Female Branch Tee Stainless Steel 3/8 inch Tees | AG2LKP 31LC64 772LF SS 3/8 X 1/40.812"1/4"3/8"3350 psi to 6550 psi----€102.84
HAM-LET 772LF SS 3/8 X 3/8 Female Branch Tee Stainless Steel 3/8 inch Tees | AG2LKQ 31LC65 772LF SS 3/8 X 3/815/16"3/8"3/8"3350 psi to 6550 psi3/8"3/8"3/8"-€107.18
HAM-LET 3000824 Female Branch Tee, 316 Stainless Steel x FNPT | CR3PBN 300082420.6 mm---10 mm10 mm1/4"1/4"-18€120.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 3000822 Female Branch Tee, 316 Stainless Steel x FNPT
€145.59 /unit