Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 3000659 MALE CONNECTOR, 316 SS, Compression x MBSPT, For 8 mm Tube OD | CR3NZC

HAM-LET 3000659 MALE CONNECTOR, 316 SS, Compression x MBSPT, For 8 mm Tube OD

Item: CR3NZC Model: 3000659Cross Ref: 787YE8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ApplicationAir, Chemicals, Gases, Non-Potable Water, Oils
ColorSilver
Compatible Pipe MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Fits BrandSwagelok
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter8 mm
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/2"
GradeGrade 316
Hex Size22 mm
Length45.594 mm
MaterialStainless Steel
Max. Operating Temp.1500°F
Min. Operating Temp.-60°F
Resistance PropertiesChemical Resistant, Corrosion Resistant, Diesel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Solvent Resistant, UV Resistant
Specific Fitting ShapeStraight Adapter
Sub-brandLet-Lok
System Of MeasurementImperial/Metric
Thread Size B1/2"-14
Vacuum Rating30 in. hg
Compatible Fitting BrandsSwagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Temperature1500°F
Minimum Operating Temperature-60°F
Overall Length45.59375 mm
StandardsASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)4.56
Ship width (cm)2.54
Country of OriginIS

Product Variants

ProductModelHex SizePipe SizeTube SizeMax. PressureFitting Side B Pipe SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterThread Size BPrice
HAM-LET 768L-SS-4MM X 1/8 Connector 316 Stainless Steel Let-lok x M 4mm x 1/8in | AD6YNU 4CML2 768L-SS-4MM X 1/812 mm1/8"4 mm5500 psi to 10300 psi1/8"---€49.80
HAM-LET 768L-SS-6MM X 1/8 Connector 316 Stainless Steel Let-lok x M 6mm x 1/8in | AD6YNW 4CML4 768L-SS-6MM X 1/814 mm1/8"6 mm4100 psi to 10300 psi1/8"---€32.88
HAM-LET 768L-SS-6MM X 1/4 Connector 316 Stainless Steel Let-lok x M 6mm x 1/4in | AD6YNX 4CML5 768L-SS-6MM X 1/414 mm1/4"6 mm4100 psi to 10300 psi1/4"---€32.13
HAM-LET 768L-SS-6MM X 3/8 Connector 316 Stainless Steel Let-lok x M 6mm x 3/8in | AD6YNY 4CML6 768L-SS-6MM X 3/814 mm3/8"6 mm4100 psi to 10300 psi3/8"---€43.84
HAM-LET 768L-SS-6MM X 1/2 Connector 316 Stainless Steel Let-lok x M 6mm x 1/2in | AD6YNZ 4CML7 768L-SS-6MM X 1/214 mm1/2"6 mm4100 psi to 10300 psi1/2"---€62.36
HAM-LET 768L-SS-8MM X 1/4 Connector 316 Stainless Steel Let-lok x M 8mm x 1/4in | AD6YPA 4CML8 768L-SS-8MM X 1/415 mm1/4"8 mm4100 psi to 8100 psi----€41.07
HAM-LET 768L-SS-8MM X 3/8 Male Connector, 316 Stainless Steel, Let-lok X MNPT, 8mm Tube Size, 3350 to 6550 Psi | AD6YPB 4CML9 768L-SS-8MM X 3/815 mm3/8"8 mm3350 psi to 6550 psi3/8"---€47.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 3000659 MALE CONNECTOR, 316 SS, Compression x MBSPT, For 8 mm Tube OD
€59.63 /unit