Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 3000400 FEMALE CONNECTOR, 316 Stainless Steel, Compression x FBSPT, For 15 mm Tube OD | CR3NXW

HAM-LET 3000400 FEMALE CONNECTOR, 316 Stainless Steel, Compression x FBSPT, For 15 mm Tube OD

Item: CR3NXW Model: 3000400Cross Ref: 787Y42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ApplicationAir, Chemicals, Gases, Non-Potable Water, Oils
ColorSilver
Compatible Pipe MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Fits BrandSwagelok
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter15 mm
Fitting Side B Connection TypeFBSPT
Fitting Side B Pipe Size1/2"
Hex Size27 mm
Length46.688 mm
MaterialStainless Steel
Max. Operating Temp.1500°F
Min. Operating Temp.-60°F
Resistance PropertiesChemical Resistant, Corrosion Resistant, Diesel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Solvent Resistant, UV Resistant
Specific Fitting ShapeStraight Adapter
Sub-brandLet-Lok
System Of MeasurementImperial/Metric
Thread Size B1/2"-14
Vacuum Rating30 in. hg
Compatible Fitting BrandsSwagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Temperature1500°F
Minimum Operating Temperature-60°F
Overall Length46.6875 mm
StandardsASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)4.67
Ship width (cm)2.54
Country of OriginIS

Product Variants

ProductModelHex SizePipe SizeTube SizeMax. PressureFitting Side B Pipe SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterThread Size BPrice
HAM-LET 766L-SS-6MM X 1/4 Connector 316 Stainless Steel Let-lok x F 6mm x 1/4in | AD6YQC 4CMR6 766L-SS-6MM X 1/419 mm1/4"6 mm4100 psi to 10300 psi1/4"---€55.81
HAM-LET 766L-SS-6MM X 1/2 Connector 316 Stainless Steel Let-lok x F 6mm x 1/2in | AD6YQD 4CMR7 766L-SS-6MM X 1/227 mm1/2"6 mm4100 psi to 10300 psi1/2"---€76.42
HAM-LET 766L-SS-8MM X 1/4 Connector 316 Stainless Steel Let-lok x F 8mm x 1/4in | AD6YQE 4CMR8 766L-SS-8MM X 1/419 mm1/4"8 mm4100 psi to 8100 psi1/4"---€58.98
HAM-LET 766L-SS-10MM X 1/4 Connector 316 Stainless Steel Let-lok x F 10mm x 1/4in | AD6YQF 4CMR9 766L-SS-10MM X 1/419 mm1/4"10 mm3350 psi to 6550 psi----€57.30
HAM-LET 766L-SS-10MM X 3/8 Connector 316 Stainless Steel Let-lok x F 10mm x 3/8in | AD6YQG 4CMT1 766L-SS-10MM X 3/822 mm3/8"10 mm3350 psi to 6550 psi3/8"---€69.10
HAM-LET 766L-SS-10MM X 1/2 Connector 316 Stainless Steel Let-lok x F 10mm x 1/2in | AD6YQH 4CMT2 766L-SS-10MM X 1/227 mm1/2"10 mm3350 psi to 6550 psi1/2"---€104.25
HAM-LET 766L-SS-12MM X 1/4 Connector 316 Stainless Steel Let-lok x F 12mm x 1/4in | AD6YQJ 4CMT3 766L-SS-12MM X 1/422 mm1/4"12 mm2650 psi to 6750 psi1/4"---€83.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 3000400 FEMALE CONNECTOR, 316 Stainless Steel, Compression x FBSPT, For 15 mm Tube OD
€105.91 /unit