Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 3000057 Cap, 316 Stainless Steel, Compression | CR3NWF

HAM-LET 3000057 Cap, 316 Stainless Steel, Compression

Item: CR3NWF Model: 3000057Cross Ref: 787XP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationAir, Gases, Hydraulic Oil, Natural Gas, Non-Potable Water, Steam
ColorSilver
Compatible Tube MaterialStainless Steel
Connection TypeCompression
Fits BrandSwagelok
Fitting Tube Size Outer Diameter3 mm
MaterialStainless Steel
Max. Operating Temp.1500°F
Min. Operating Temp.-65°F
Plug ConstructionSolid
Plug Drive Size12 mm
Plug Drive StyleHex
Resistance PropertiesChemical Resistant, Corrosion Resistant, Diesel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Solvent Resistant
Specific Fitting ShapeCap
Sub-brandLet-Lok
System Of MeasurementMetric
Thread Size5/16"-20
Vacuum Rating30 in. hg
Compatible Fitting BrandsSwagelok
Fitting Connection TypeCompression
Fitting MaterialStainless Steel
Fitting Thread Size5/16"-20
Material GradeGrade 316
Maximum Operating Temperature1500°F
Minimum Operating Temperature-65°F
StandardsASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIS

Product Variants

ProductModelConnection TypeMin. Operating Temp.Tube SizeMax. PressureHex SizeFitting Tube Size Outer DiameterPlug Drive SizeMax. Operating Temp.Price
HAM-LET 7108L-SS-6MM Cap 316 Stainless Steel Let-lok 6mm | AD6YRN 4CMW3 7108L-SS-6MMLet Lok-6 mm4100 psi to 10300 psi14 mm---€27.68
HAM-LET 7108L-SS-8MM Cap 316 Stainless Steel Let-lok 8mm | AD6YRP 4CMW4 7108L-SS-8MMLet Lok-8 mm4100 psi to 8100 psi15 mm---€23.36
HAM-LET 7108L-SS-10MM Cap 316 Stainless Steel Let-lok 10mm | AD6YRQ 4CMW5 7108L-SS-10MMLet Lok-10 mm3350 psi to 6550 psi18 mm---€28.97
HAM-LET 7108L-SS-12MM Cap 316 Stainless Steel Let-lok 12mm | AD6YRR 4CMW6 7108L-SS-12MMLet Lok-12 mm2650 psi to 6750 psi22 mm---€42.64
HAM-LET 3000075 Cap, 316 Stainless Steel, Compression | CR3NWE 3000075Compression-65°F---18 mm27 mm1500°F€60.11
HAM-LET 3000069 Cap, 316 Stainless Steel, Compression | CR3NWG 3000069Compression-40°F---14 mm24 mm1500°F€46.29
HAM-LET 3000077 Cap, 316 Stainless Steel, Compression | CR3NWH 3000077Compression-65°F---20 mm30 mm1500°F€83.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 3000057 Cap, 316 Stainless Steel, Compression
€52.20 /unit