Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC TV-CH-3 Core Housing For Tv-618a - Pack Of 10 | AC6HCL 33W573

HALTEC TV-CH-3 Core Housing For Tv-618a - Pack Of 10

Item: AC6HCL Model: TV-CH-3Cross Ref: 33W573
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTractor Valve
ColorBrass
MaterialMetal
Max. Air Pressure200 psi
Overall Diameter1/4"
Overall Length1 7/8"
Product TypeTire Valve Core Housing
Thread Size0.305"-32
Valve ShapeL Shape
Valve SizeStandard Bore

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.38
Ship length (cm)11.94
Ship width (cm)8.64
HS code8481803090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC TV-CH-3 Core Housing For Tv-618a - Pack Of 10
€22.09 /pack