Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC TV-572A-25 Truck/bus Tire Valve 3 1/4 Inch - Pack Of 25 | AC6HBU 33W557

HALTEC TV-572A-25 Truck/bus Tire Valve 3 1/4 Inch - Pack Of 25

Item: AC6HBU Model: TV-572A-25Cross Ref: 33W557
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck/Bus Tire Valve
ColorBrass
Length3 1/4"
MaterialMetal
Max. Air Pressure200 psi
Rim Hole Size5/8"
Compatible Vehicle TypeBuses, Trucks
FeaturesUsed on Both Demountable and Non Demountable Rims
IncludesG170 Grommet
Maximum Operating Air Pressure200 psi
Maximum Rim Hole Size5/8"
Minimum Operating Air Pressure0 psi
Overall Diameter1/4"
Overall Length3 1/4"
Product TypeTire Valve
Thread Size0.305"-32
Valve ShapeStraight
Valve SizeStandard Bore
Valve Stem Angle180°
Valve TypeClamp-In

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)11.18
Ship length (cm)10.92
Ship width (cm)17.02
HS code8481803090
Country of OriginCN

Product Variants

ProductModelMaterialMax. Air PressureColorRim Hole SizePkg. Qty.Price
HALTEC TV-575A Truck/bus Tire Valve 1 1/8 Inch - Pack Of 10 | AC6HBD 33W543 TV-575AMetal200 psiBrass5/8"10€25.88
HALTEC TV-501A-10 Truck/bus Tire Valve 1 1/2 Inch - Pack Of 10 | AC6HBE 33W544 TV-501A-10Metal200 psiBrass5/8"10€25.28
HALTEC TV-500A-10 Truck/bus Tire Valve 2 Inch - Pack Of 10 | AC6HBF 33W545 TV-500A-10Metal200 psiBrass5/8"10€25.88
HALTEC TV-500A-100 Truck/bus Tire Valve 2 Inch - Pack Of 100 | AC6HBG 33W546 TV-500A-100Metal200 psiBrass5/8"100€242.00
HALTEC TV-570A-10 Truck/bus Tire Valve 3 1/8 Inch - Pack Of 10 | AC6HBH 33W547 TV-570A-10Metal200 psiBrass5/8"10€30.66
HALTEC TV-570A-100 Truck/bus Tire Valve 3 1/8 Inch - Pack Of 100 | AC6HBJ 33W548 TV-570A-100Metal200 psiBrass5/8"100€298.46
HALTEC TV-571A-10 Truck/bus Tire Valve 3 3/8 Inch - Pack Of 10 | AC6HBK 33W549 TV-571A-10Metal200 psiBrass5/8"10€31.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC TV-572A-25 Truck/bus Tire Valve 3 1/4 Inch - Pack Of 25
€83.16 /pack