Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC TV-416 Clamp-in Tire Valve 1 1/4 Inch - Pack Of 50 | AC6HBA 33W540

HALTEC TV-416 Clamp-in Tire Valve 1 1/4 Inch - Pack Of 50

Item: AC6HBA Model: TV-416Cross Ref: 33W540
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Valve
ColorSilver
Length1 1/4"
MaterialMetal
Max. Air Pressure200 psi
Compatible Vehicle TypeCars, Trucks
Maximum Operating Air Pressure130 psi
Maximum Rim Hole Size0.626"
Minimum Operating Air Pressure0 psi
Minimum Rim Hole Size0.453"
Overall Length1 1/4"
Product TypeClamp-In Valve
Thread Size0.305"-32
Valve ShapeL Shape
Valve SizeStandard Bore
Valve Stem Angle180°
Valve TypeClamp-In

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)8.64
Ship length (cm)14.48
Ship width (cm)10.92
HS code8481803090
Country of OriginCN

Product Variants

ProductModelColorMaterialMax. Air PressureRim Hole SizePkg. Qty.Price
HALTEC TV-575-HP Clamp-in Tire Valve 1 Inch - Pack Of 5 | AC6HAY 33W538 TV-575-HPSilverMetal200 psi-5€10.21
HALTEC TV-416L Clamp-in Tire Valve 2 Inch - Pack Of 50 | AC6HAZ 33W539 TV-416LSilverMetal200 psi-50€247.28
HALTEC TV-417 Clamp-in Tire Valve - Pack Of 5 | AC6HBB 33W541 TV-417Black, BrassMetal200 psi0.453"5€19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC TV-416 Clamp-in Tire Valve 1 1/4 Inch - Pack Of 50
€211.98 /pack