Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HALTEC TV-414-10 Snap Inch Tire Valve 1 1/2 Inch - Pack Of 10 | AC6HAG 33W523

HALTEC TV-414-10 Snap Inch Tire Valve 1 1/2 Inch - Pack Of 10

Item: AC6HAG Model: TV-414-10Cross Ref: 33W523
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Valve
ColorBlack
Length1 1/2"
MaterialRubber
Max. Air Pressure65 psi
Rim Hole Size0.453"
Compatible Vehicle TypeAutomobiles
FeaturesOzone Resistant
Maximum Operating Air Pressure65 psi
Maximum Rim Hole Size0.453"
Minimum Operating Air Pressure0 psi
Overall Length1 1/2"
Product TypeTire Valve
Thread Size0.305"-32
Valve ShapeL Shape
Valve SizeStandard Bore
Valve Stem Angle180°
Valve TypeSnap-in

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)11.94
HS code8481803090
Country of OriginCN

Product Variants

ProductModelRim Hole SizeMaterialMax. Air PressureColorPkg. Qty.Price
HALTEC TV-413-10 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 10 | AC6GZZ 33W516 TV-413-100.453"Rubber65 psiBlack10€5.71
HALTEC TV-413-50 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 50 | AC6HAA 33W517 TV-413-500.453"Rubber65 psiBlack50€29.23
HALTEC TV-413-500 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 500 | AC6HAB 33W518 TV-413-5000.453"Rubber65 psiBlack500€232.30
HALTEC TV-415-10 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 10 | AC6HAC 33W519 TV-415-105/8"Rubber65 psiBlack10€6.94
HALTEC TV-415-50 Snap Inch Tire Valve 1 1/4 Inch - Pack Of 50 | AC6HAD 33W520 TV-415-505/8"Rubber65 psiBlack50€34.17
HALTEC TV-412-50 Snap Inch Tire Valve 7/8 Inch - Pack Of 50 | AC6HAE 33W521 TV-412-500.453"Rubber65 psiBlack50€28.63
HALTEC TV-412-500 Snap Inch Tire Valve 7/8 Inch - Pack Of 500 | AC6HAF 33W522 TV-412-5000.453"Rubber65 psiBlack500€235.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC TV-414-10 Snap Inch Tire Valve 1 1/2 Inch - Pack Of 10
€7.30 /pack