Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC GA-155S W/TGG-1 Dual Foot Service Gauge 10 to 150 psi | AH3HUY 32HE98

HALTEC GA-155S W/TGG-1 Dual Foot Service Gauge 10 to 150 psi

Item: AH3HUY Model: GA-155S W/TGG-1Cross Ref: 32HE98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Foot Service Gauge with Grip
ColorSilver
FinishChrome Plated
Gauge TypePencil
IncludesPocket Clip
Length12"
MaterialPlated Brass
Max. Air Pressure150 psi
Maximum Operating Air Pressure150 psi
Min. Operating Air Pressure10 psi
Pressure Range10 psi to 150 psi
Size12"
Tire Pressure Calibration Increments2 psi
Tread Depth Calibration IncrementsNot Applicable
Used ForStandard Bore Valve
FeaturesGrip Handle, Straight-On And 30 Degree Reverse Chuck
Minimum Operating Air Pressure10 psi
Overall Length12"
Pressure Increments2 psi
Product TypeTire Pressure Gauge

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC GA-155S W/TGG-1 Dual Foot Service Gauge 10 to 150 psi
€20.99 /unit