Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC A-100-VC-8G Green Plastic Sealing Valve Cap - Pack Of 1000 | AC6GYY 33W490

HALTEC A-100-VC-8G Green Plastic Sealing Valve Cap - Pack Of 1000

Item: AC6GYY Model: A-100-VC-8GCross Ref: 33W490
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGreen Sealing Valve Cap
ColorGreen
Compatible Thread Size0.305-32
Compatible Valve SizeStandard Bore
DesignNitrogen
MaterialPlastic
Overall Diameter1/4"
Overall Length1/4"
Product TypeTire Valve Caps
ShapeRound

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)6.1
Ship length (cm)33.27
Ship width (cm)24.38
HS code8481809050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC A-100-VC-8G Green Plastic Sealing Valve Cap - Pack Of 1000
€33.07 /unit