Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC A-100-VC-1 Bore Valve Core For Thruck/busses - Pack Of 100 | AC6GZD 33W496

HALTEC A-100-VC-1 Bore Valve Core For Thruck/busses - Pack Of 100

Item: AC6GZD Model: A-100-VC-1Cross Ref: 33W496
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Bore Valve Core
MaterialMetal
Max. Air Pressure200 psi
Range+40°F to +250°F
Temp. Range+40°F to +250°F
Thread Size0.206"-36
ColorBrass
Compatible Vehicle TypeBuses, Cars, Trucks
FeaturesHeat Resistant
Maximum Operating Air Pressure200 psi
Minimum Operating Air Pressure0 psi
Overall Diameter1/8"
Overall Length1/2"
Product TypeStandard Bore Core
Valve ShapeL Shape
Valve SizeStandard Bore
Valve Stem Angle180°

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.38
Ship length (cm)12.19
Ship width (cm)8.64
HS code8205596000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC A-100-VC-1 Bore Valve Core For Thruck/busses - Pack Of 100
€24.10 /pack