Flat Shipping

Flat Shipping at €24.99 + VAT

HALDEX BARNES 1070033 Motor Fluid 4.3 Gpm | AD7KYF 4F659

HALDEX BARNES 1070033 Motor Fluid 4.3 Gpm

Item: AD7KYF Model: 1070033Cross Ref: 4F659
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump/Motor
Dimension A4 1/5"
Displacement0.711 cu. in./rev.
Gpm @ 1800 Rpm & 1000 Psi4.3 GPM
Gpm @ 3600 Rpm & 1000 Psi9.1 GPM
HousingCast Iron
Housing MaterialCast Iron
Max. Continuous Pressure1800
Max. Intermittent Pressure2000 psi
Max. Speed5000 RPM
Nominal Gpm @ 1200 Rpm3.7 GPM
RotationReversible
Shaft Extension (in.)1/2" x 1 1/2"
TypeBirotational
Flow Rate (minimum)7 GPM
Media Intake Connection TypeSAE
Mounting Type4 Bolt 4F17
Overall Height3.3"
Overall Length5.7"
Overall Width3.3"
Shaft TypeKeyed

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)10.92
Ship length (cm)15.75
Ship width (cm)10.67
HS code8412298015
Country of OriginUS

Product Variants

ProductModelDisplacementMax. Continuous PressureDimension AGpm @ 1800 Rpm & 1000 PsiGpm @ 3600 Rpm & 1000 PsiMax. Intermittent PressureNominal Gpm @ 1200 RpmRotationPrice
HALDEX BARNES 1002496 Pump Gear 0.4 Gpm | AD7KXV 4F649 10024960.065 cu. in./rev.3000 psi3 4/25"0.4 GPM0.8 GPM3500 psi0.3 GPMReversible€252.01
HALDEX BARNES 1002497 Pump Gear 0.6 Gpm | AD7KXW 4F650 10024970.097 cu. in./rev.3000 psi3 4/25"0.6 GPM1.2 GPM3500 psi0.5 GPMReversible€247.28
HALDEX BARNES 1002498 Pump Hydraulic Gear | AD7KXX 4F651 10024980.129 cu. in./rev.3000 psi3 4/25"0.8 GPM1.6 GPM3500 psi0.7 GPMReversible€254.60
HALDEX BARNES 1070054 Motor Fluid 1.6 Gpm | AD7KXZ 4F653 10700540.258 cu. in./rev.3000 psi3 4/25"1.6 GPM3.3 GPM3500 psi1.3 GPMReversible€294.67
HALDEX BARNES 1070043 Motor Fluid 2.0 Gpm | AD7KYA 4F654 10700430.323 cu. in./rev.3000 psi3.69"2 GPM4.1 GPM3500 psi1.7 GPMReversible€316.57
HALDEX BARNES 1070045 Hydraulic Pump / Motor, 2.4 GPM | AD7KYB 4F655 10700450.388 cu. in./rev.3000 psi3.69"2.4 GPM5 GPM3300 psi2 GPMReversible€288.68
HALDEX BARNES 1070047 Motor Fluid 2.8 Gpm | AD7KYC 4F656 10700470.453 cu. in./rev.2750 psi3.69"2.8 GPM5.8 GPM3025 psi2.4 GPMReversible€298.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALDEX BARNES 1070033 Motor Fluid 4.3 Gpm
€329.01 /unit