Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO T18-BL Soldering Tip Conical 0.2mm x 22.5mm | AG3BXH 32TV93

HAKKO T18-BL Soldering Tip Conical 0.2mm x 22.5mm

Item: AG3BXH Model: T18-BLCross Ref: 32TV93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
ApplicationSoldering
Size0.2 mm x 22.5 mm
Tip TypeConical
TypeConical
Compatible ManufacturerHakko
Tip Length22.5 mm
Tip Outside Diameter0.4 mm
Tip SeriesT18 Series
Tip Width0.4 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)15.24
Ship length (cm)24.13
Ship width (cm)0.25
HS code8515904000

Product Variants

ProductModelTip TypeTypeSizePrice
HAKKO T18-B Soldering Tip Conical 0.5mm x 14.5mm | AG3BXG 32TV92 T18-BConicalConical0.5 mm x 14.5 mm€10.99
HAKKO T18-BR02 Soldering Tip Conical 0.2mm x 4mm x 10.5mm | AG3BXJ 32TV94 T18-BR02Bent ConicalBent Conical0.2 mm x 4 mm x 10.5 mm€17.90
HAKKO T18-I Soldering Tip Conical 0.2mm x 14.5mm | AG3BXY 32TW08 T18-IConicalConical0.2 mm x 14.5 mm€12.65
HAKKO T18-IS Soldering Tip Conical 0.2mm x 11mm | AG3BXZ 32TW09 T18-ISConicalConical0.2 mm x 11 mm€12.86
HAKKO T18-SB Soldering Tip Conical 0.2mm x 13.2mm | AG3BYE 32TW15 T18-SBConicalConical0.2 mm x 13.2 mm€13.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO T18-BL Soldering Tip Conical 0.2mm x 22.5mm
€14.09 /unit