Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO T16-1001 Desoldering Tweezer Tip Pointed 0.5mm | AG3BWY 32TV84

HAKKO T16-1001 Desoldering Tweezer Tip Pointed 0.5mm

Item: AG3BWY Model: T16-1001Cross Ref: 32TV84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesoldering Tweezer Tip
ApplicationDesoldering
MaterialCopper
Outside Dia.0.008"
Size0.5 mm
Tip TypeChip
TypePointed
Compatible HandpieceFM-2022
Maximum Operating Temperature400°C
Tip Inside Diameter0.2 mm
Tip Outside Diameter0.008"
Tip Width0.2 mm

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.27
Ship length (cm)17.15
Ship width (cm)6.99
HS code8515904000

Product Variants

ProductModelTip TypeTypeSizeOutside Dia.MaterialPrice
HAKKO T9-I Desoldering Tweezer Tip Conical 0.2mm | AG3BYP 32TW24 T9-IConicalConical, Micro0.2 mm--€137.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO T16-1001 Desoldering Tweezer Tip Pointed 0.5mm
€186.38 /unit