Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO T15-C1 Soldering Tip Bevel 1mm x 12mm | AG3BVM 32TV51

HAKKO T15-C1 Soldering Tip Bevel 1mm x 12mm

Item: AG3BVM Model: T15-C1Cross Ref: 32TV51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
ApplicationSoldering
MaterialComposite
Size1 mm x 12 mm
Tip TypeBevel
TypeBevel
Compatible HandpieceFM-2027, FM-2028
Compatible ManufacturerHakko
Compatible StationFM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Maximum Operating Temperature840°F
Tip Angle60°
Tip Length12 mm
Tip Outside Diameter1 mm
Tip SeriesT15 Series
Tip Width1 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)21.59
Ship width (cm)5.08
HS code8515904000
Country of OriginJP

Product Variants

ProductModelSizeTip TypeTypeMaterialPrice
HAKKO T15-BC1 Soldering Tip Bevel 1mm x 11.5mm | AG3BVD 32TV43 T15-BC11 mm x 11.5 mmBevelBevelComposite€20.04
HAKKO T15-BC12 Soldering Tip Bevel 1.2mm x 15mm | AG3BVE 32TV44 T15-BC121.2 mm x 15 mmBevelBevelComposite€31.23
HAKKO T15-BC15 Soldering Tip Bevel 1.5mm x 17mm | AG3BVF 32TV45 T15-BC151.5 mm x 17 mmBevelBevelComposite€78.18
HAKKO T15-BC2 Soldering Tip Bevel 2mm x 11.5mm | AG3BVG 32TV46 T15-BC22 mm x 11.5 mmBevelBevelComposite€19.43
HAKKO T15-BC28 Soldering Tip Bevel 2.8mm x 17.6mm | AG3BVH 32TV47 T15-BC282.8 mm x 17.6 mmBevelBevelComposite€78.18
HAKKO T15-BC3 Soldering Tip Bevel 3mm x 10mm | AG3BVJ 32TV48 T15-BC33 mm x 10 mmBevelBevelComposite€19.43
HAKKO T15-BCF1 Soldering Tip Bevel 1mm x 11.5mm | AG3BVK 32TV49 T15-BCF11 mm x 11.5 mmBevelBevelComposite€19.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO T15-C1 Soldering Tip Bevel 1mm x 12mm
€35.37 /unit