Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO N61-13 Nozzle, Extra Long Round, 2.6 mm Width | CR3MYM

HAKKO N61-13 Nozzle, Extra Long Round, 2.6 mm Width

Item: CR3MYM Model: N61-13Cross Ref: 485A59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
ApplicationDesoldering
Compatible HandpieceFR-301FR-4101FR-4102FR-4104FR4103
Max. Operating Temp.450°C
Tip Inside Dia.1.3 mm
Tip Length11 mm
Tip Outside Dia.2.6 mm
Tip TypeExtra Long Round
Tip Width2.6 mm
Tip Inside Diameter1.3 mm
Tip Outside Diameter2.6 mm

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip TypeApplicationMax. Operating Temp.Compatible HandpieceTip Outside Dia.Tip Inside Dia.Tip WidthOverall LengthPrice
HAKKO A1124B Nozzle Hot Air Single Jet 2.5mm | AG3BTC 32TU44 A1124BHot AirDesoldering------€34.75
HAKKO A1130 Nozzle Hot Air Single Jet 4.4mm | AG3BTD 32TU45 A1130Hot AirDesoldering------€34.71
HAKKO A1142B Nozzle Hot Air Bent Single 1.5 x 3.0mm | AG3BTE 32TU46 A1142BHot AirDesoldering------€145.23
HAKKO A1393 Nozzle Thin Pad 1.0 x 1.4mm Desoldering | AG3BTF 32TU47 A1393RoundDesoldering------€32.61
HAKKO A1487 Nozzle Round 0.6 x 1.5mm Desoldering | AG3BTK 32TU51 A1487RoundDesoldering------€32.61
HAKKO N3-16 Nozzle 1.6mm x 3.0mm Desoldering | AG3BUC 32TU85 N3-16RoundDesoldering------€111.75
HAKKO N3-L10 Nozzle Extra Long Desoldering | AG3BUF 32TU88 N3-L10Extra Long RoundDesoldering------€130.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO N61-13 Nozzle, Extra Long Round, 2.6 mm Width
€41.44 /unit