Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO FX-901/P Soldering Iron Battery Cordless 6W | AH3LEE 32TV31

HAKKO FX-901/P Soldering Iron Battery Cordless 6W

Item: AH3LEE Model: FX-901/PCross Ref: 32TV31
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordless Soldering Iron
ApplicationSoldering
Battery IncludedNo
HandleSlim
Handle TypeSlim
Number Of Batteries Required4
Rechargeable BatterySingle Use
Temp.0°F to +600°F
Temperature AdjustmentFixed
TipConical
Tip Manufacturer Model NumberT11-B
Tip Size7 1/2 mm x 1/5 mm
Tip Size7.5 x 0.2 mm
Tip TypeConical
Tool Length8.3"
TypeBattery Powered
Voltage5V DC
Wattage6 W
Battery ChemistryAlkaline, Nickel Metal Hybride
Battery SizeAA
Compatible Tip SeriesSeries T11
FeaturesLong-Life Battery Power, On / Off Switch, Protective Safety Cap Turns Unit Off And Covers Tip, Quick-Change Composite Tip
Handle StyleSlim
Included Tip TypeConical
IncludesFX-901 Soldering Iron
Maximum Operating Temperature600°F
Maximum Power Consumption6 W
Minimum Power Consumption5 W
Product TypeCordless Soldering Iron
SeriesT11 Series
StandardsROHS COMPLIANT
Temperature ControlFixed
Time To Maximum Temperature40 sec.
Tip Width0.0625"
Tool Height1.6"

Shipping Info:

Ship weight (kg) 0.0486
Ship height (cm)0.03
Ship length (cm)27.31
Ship width (cm)9.53
Country of OriginJP

Product Variants

ProductModelTypeTipWattageVoltageTemp.HandleHandle TypeCord LengthPrice
HAKKO FX601-02 Soldering Iron Electronic 67 Width 120V | AH3LED 32TV29 FX601-02ElectricConical Chisel67 W120V AC+464°F to +1004°FSlim-6 ft.€227.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO FX-901/P Soldering Iron Battery Cordless 6W
€81.33 /unit