Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO FR-410 Soldering Station, 1 Channel, 190 W, Desoldering Iron, Complete Station | CV2RNX

HAKKO FR-410 Soldering Station, 1 Channel, 190 W, Desoldering Iron, Complete Station

Item: CV2RNX Model: FR-410Cross Ref: 60DJ77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,363.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Station
Included Tip TypeRound
Vacuum Generator TypeDouble Cylinder Vacuum Pump
ApplicationDesoldering
Compatible Handpiece Manufacturer Model NumberFR-4104
Compatible Tip SeriesSeries N61
Display TypeDigital
Esd SafeYes
FeaturesEasy-To-Change Heater Cartridge, Large Easy-To-Read Display, Low Cost Of Operation, Three (3) User-Programmable Presets
Handpiece Connection TypeStation Connector
Handpiece Cord Length4 ft.
Handpiece Power Consumption140 W
Handpiece StyleDesoldering Iron
Included HandpieceFR4104-81
IncludesFR-4103 Pencil-Type Desoldering Handpiece, Handpiece Holder with Cleaning sponge, Maintenance Kit, Power Cord, Standard Nozzle
Maximum Flow Rate (suction)15 LPM
Maximum Operating Temperature850°F
Minimum Operating Temperature620°F
Number Of Channels1
Number Of Tips Included1
Overall Depth9.6"
Overall Height5 2/5"
Overall Width6 1/2"
Plug TypeThree Prong
Power Consumption190 W
Product TypeDesoldering Station
SeriesFR-410 Series
StandardsCMETUS, ESD
Temperature AdjustmentAdjustable Temperature Setting
Temperature Stability+/-5°C
Tip Outside Diameter2 mm
Tip To Ground Potential2 mV
Tip To Ground Resistance2 ohms
Tip Width1 mm

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)13.72
Ship length (cm)24.38
Ship width (cm)16.51
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO FR-410 Soldering Station, 1 Channel, 190 W, Desoldering Iron, Complete Station
€2,363.69 /unit