Item | Rework Station |
Application | Desoldering, Soldering |
Display Type | Digital |
Esd Safe | Yes |
Features | Quick Change Composite Nozzles (N3 Series), Sleep Mode Functionality |
Handpiece Connection Type | Station Connector |
Includes | Ceramic Paper Filter, Cleaning Drill, Connecting Cable, Control Card, Desoldering Handpiece Filter Pipe Assembly, Handle (For Gun Configuration), Heat Resistant Pad, Iron Holder With 599B, Nozzle Remover, Power Cord, Tip Tray |
Number Of Channels | 1 |
Number Of Tips Included | 0 |
Overall Depth | 8.9" |
Overall Height | 4.7" |
Overall Width | 6.3" |
Plug Type | Three Prong |
Pump Type | Diaphragm , Diaphragm Pump |
Temp. Accuracy | Greater Than +/-27° |
Temp. Range | +400° to +840° |
Temperature Adjustment | Adjustable Temperature Setting |
Temperature Stability | -5°C to +5°C |
Tip Type | Not Included |
Type | Digital |
Wattage | 120 W |
Compatible Handpiece Manufacturer Model Number | FM2024-02 |
Compatible Tip Series | N3, T15 |
Handpiece Cord Length | 4 ft. |
Handpiece Power Consumption | 70 W |
Handpiece Style | Desoldering Gun, Soldering Iron |
Included Handpiece | FM2024-02, FM2027-03 |
Included Tip Type | Not Included |
Maximum Flow Rate (suction) | 15 LPM |
Maximum Operating Temperature | 840°F |
Minimum Operating Temperature | 400°F |
Power Consumption | 120 W |
Product Type | Soldering & Desoldering Station |
Series | FM-204 Series |
Standards | CMETUS, NRTL LISTED |
Station Power Cord Length | 4 ft. |
Temperature Accuracy | +/-15°C |
Tip To Ground Potential | 2 mV |
Tip To Ground Resistance | 2 ohms |
Vacuum Generator Type | Double Cylinder Vacuum Pump |