Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO FM2032-52 Soldering Iron Kit, 48 W, 400 Deg F To 840 Deg F, Soldering Iron Kit | CR3MZV

HAKKO FM2032-52 Soldering Iron Kit, 48 W, 400 Deg F To 840 Deg F, Soldering Iron Kit

Item: CR3MZV Model: FM2032-52Cross Ref: 45LR56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron Kit
ApplicationRework, Soldering
Compatible StationFM-203, FM-206, FX-951
Esd SafeYes
FeaturesLightweight Handpiece Has A Tip-To-Grip Distance Optimized For Operator Dexterity Under Microscopes And Magnifiers
Handpiece Connection TypePlug
Included Tip TypeNot Included
IncludesHeat Resistant Pad, Iron Holder With Sponge, Micro Soldering Iron, Sleep Connecting Cable , Heat Resistant Padiron Holder With Spongemicro Soldering Ironsleep Connecting Cable
Includes Heating ElementNo
Max. Operating Temp.840°F
Maximum Power Consumption48 W
Mfr. SeriesFM-2032
Min. Operating Temp.400°F
No. Of Tips Included0
Operating Voltage24V
Plug TypeStation Connector
Temp. ControlAdjustable
Temperature AdjustmentAdjustable
Time To Maximum Temperature30 sec.
Tip TypeNot Included
Included Tip Manufacturer Model NumberT30
Product TypeSoldering Iron Kit
StandardsNRTL LISTED
Temperature ControlAdjustable
Tool Length6 11/16"

Shipping Info:

Ship weight (kg) 0.6858
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO FM2032-52 Soldering Iron Kit, 48 W, 400 Deg F To 840 Deg F, Soldering Iron Kit
€532.90 /unit