Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO FG-100B Soldering Iron Tester | CR3NAX

HAKKO FG-100B Soldering Iron Tester

Item: CR3NAX Model: FG-100BCross Ref: 60DJ70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€410.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTester
Display Units Of MeasureCelsiusfahrenheit
Max. Temp.1300°F
Min. Temp.32°F
Operating Voltage9V
Power SourceBattery
Testing FunctionsTip Temperature
Thermocouple TypeType K
Tip Voltage To Ground Accuracy±3°C, ±6°F
Tip Voltage To Ground Range0°C to +40°C

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPower SourceTip Voltage To Ground AccuracyTip Voltage To Ground RangeOperating VoltageDisplay Units Of MeasureThermocouple TypePrice
HAKKO FG-101B Soldering Iron Tester | CR3NAY FG-101BElectric Corded+/-5% +1 Digit0-40 mV120VCelsiusfahrenheitType K€1,740.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO FG-100B Soldering Iron Tester
€410.61 /unit