Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO 999-205-01B Fume Extractor Loc Line Kit Acetal | AH3LDQ 32TV12

HAKKO 999-205-01B Fume Extractor Loc Line Kit Acetal

Item: AH3LDQ Model: 999-205-01BCross Ref: 32TV12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Extractor Loc Line Kit
MaterialNeoprene
Compatible Extractor Manufacturer Part NumberFA430
Nozzle Width4.5"
Overall Length3 ft.
Product TypeFume Extractor Loc Line Kit

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)28.45
Ship length (cm)31.75
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMaterialPrice
HAKKO 999-205-02B Fume Extractor Rectangular Nozzle | AH3LDR 32TV13 999-205-02BNeoprene€258.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO 999-205-01B Fume Extractor Loc Line Kit Acetal
€280.07 /unit