Flat Shipping

Flat Shipping at €24.99 + VAT

HAKKO 3C-SA Very Fine Point Tweezer, 110 mm | CR3NBJ

HAKKO 3C-SA Very Fine Point Tweezer, 110 mm

Item: CR3NBJ Model: 3C-SACross Ref: 62UN60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTweezer

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
HAKKO 00D-SA Fine Point Tweezer, Strong Flat Tip, 120 mm | CR3NBF 00D-SA00D-SA€13.87
HAKKO 00-SA Fine Point Tweezer, Strong Flat Tip, 120 mm | CR3NBG 00-SA00-SA€12.87
HAKKO 2A-SA Flat Tweezer, Rounded Tips, 120 mm | CR3NBH 2A-SA2A-SA€12.94
HAKKO 5-SA Very Fine Point Tweezer, Tapered | CR3NBK 5-SA5-SA€12.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAKKO 3C-SA Very Fine Point Tweezer, 110 mm
€11.10 /unit