Flat Shipping

Flat Shipping at €24.99 + VAT

HADCO RL4-HS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 17 1/4 Inch Ht, LED | CR3MVT

HADCO RL4-HS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 17 1/4 Inch Height

Item: CR3MVT Model: RL4-HS7LED2WCross Ref: 53UN22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€234.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Color Rendering Index80
Color Temp.3000 K
Cri80
Fixture Housing ColorBronze
Fixture Mounting LocationGround
Fixture Wattage2 W
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height17 1/4"
Housing ColorBronze
Housing MaterialDie Cast Aluminum
IncludesFully-Adjustable Swivel Arm With Vibration-Proof Locking Teeth, Fully Rotatable Shroud, Mounting Stake
Length10"
Light DistributionType V
Light Distribution ShapeType V
Lighting TechnologyLED
Lumens105 lm
Lumens Per Watt80 lm/W
Mount TypeStake
Mounting TypeStake
Number Of Leds1
Operating Temp. Range+25°C to +40°C
Voltage12V AC
Width10"
Color Temperature3000 K
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Protection RatingIP66
Rated Life50000 hrs.
StandardsCETL LISTED, ETL

Shipping Info:

Ship weight (kg) 1.5993
Ship height (cm)43.82
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHousing MaterialLight Distribution ShapeFixture Housing ColorHeightLighting TechnologyVoltageFixture WattageMounting TypePrice
HADCO RL9-AS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Black, 16 3/8 Inch Ht, LED | CR3MVQ RL9-AS7LED2WDie Cast AluminumType VBlack16 3/8"LED12V AC2 WStake€216.58
HADCO MUL4-AS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Black, 19 1/2 Inch Ht, LED | CR3MVR MUL4-AS7LED2WDie Cast AluminumType VBlack19 1/2"LED12V AC2 WStake€245.42
HADCO MUL4-HS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 19 1/2 Inch Ht, LED | CR3MVU MUL4-HS7LED2WDie Cast AluminumType VBronze19 1/2"LED12V AC2 WStake€245.42
HADCO CUL7-S7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 23 1/8 Inch Ht, LED | CR3MVV CUL7-S7LED2WCopperType VBronze23 1/8"LED12V AC2 WStake€271.94
HADCO RL4-GS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Green, 17 1/4 Inch Ht, LED | CR3MVW RL4-GS7LED2WDie Cast AluminumType VGreen17 1/4"LED12V AC2 WStake€221.32
HADCO MUL4-GS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Green, 19 1/2 Inch Ht, LED | CR3MVX MUL4-GS7LED2WDie Cast AluminumType VGreen19 1/2"LED12V AC2 WStake€224.20
HADCO CPL12-HS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 20 Inch Height, LED | CR3MVZ CPL12-HS7LED2WDie Cast AluminumType IIIBronze20"LED12V AC2 WStake€299.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO RL4-HS7LED2W LED Path Light, Ground, 105 lm, 2 W Fixture Watt, 12V AC, Bronze, 17 1/4 Inch Height
€234.75 /unit