Flat Shipping

Flat Shipping at €24.99 + VAT

HADCO CPL12-AS7 Path Light, Ground, 200 lm, 20 W Fixture Watt, 12VAC, Black, Halogen, Stake | CR3MUR

HADCO CPL12-AS7 Path Light, Ground, 200 lm, 20 W Fixture Watt, 12VAC, Black, Halogen, Stake

Item: CR3MUR Model: CPL12-AS7Cross Ref: 53UM99
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Fixture Housing ColorBlack
Fixture Mounting LocationGround
Fixture Wattage20 W
Height20"
Housing FinishPowder Coated
Housing MaterialDie Cast Aluminum
Lamp IncludedYes
Length4 3/4"
Lighting TechnologyHalogen
Lumens200 lm
MountingInground
Mounting TypeStake
Number Of Circuits1
TypeQuartz
Voltage12V AC
Width4 3/4"
Height (in.)20"
Length (in.)4 3/4"
Light TechnologyHalogen
Mount TypeStake
StandardsCETL LISTED, ETL
Width (in.)4 3/4"

Shipping Info:

Ship weight (kg) 0.8433
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightLighting TechnologyTypeVoltageFixture WattageHousing MaterialMountingMounting TypePrice
HADCO S3A Line Voltage Fixture Mounting Stake, UL Listed Wet Location Landscape Lighting Fixtures | CR3MUN S3A3"-------€99.85
HADCO MUL4-AS7 Path Light, Ground, 200 lm, 20 W Fixture Watt, 12VAC, Black, Halogen | CR3MUQ MUL4-AS719 1/2"HalogenQuartz12V AC20 WDie Cast AluminumIngroundStake€199.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO CPL12-AS7 Path Light, Ground, 200 lm, 20 W Fixture Watt, 12VAC, Black, Halogen, Stake
€334.89 /unit