Flat Shipping

Flat Shipping at €24.99 + VAT

HADCO BU1-A Accent Light, Ground, 700 lm, 50 W Fixture Watt, 120VAC, Black, Incandescent | CR3MWK

HADCO BU1-A Accent Light, Ground, 700 lm, 50 W Fixture Watt, 120VAC, Black, Incandescent

Item: CR3MWK Model: BU1-ACross Ref: 53UL53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Fixture Housing ColorBlack
Fixture Mounting LocationGround
Fixture Wattage50 W
Housing FinishPowder Coated
Housing MaterialDie Cast Aluminum
Lamp IncludedYes
Length8 1/2"
Lighting TechnologyIncandescent
Lumens700 lm
MountingInground
Mounting TypeStake
Number Of Circuits1
Voltage120V AC
Width3 7/8"
Length (in.)8 1/2"
Light TechnologyIncandescent
Mount TypeStake
StandardsCETL LISTED, ETL
Width (in.)3 7/8"

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageFixture WattageHousing MaterialLighting TechnologyTypeLight Distribution ShapeFixture Housing ColorFixture Mounting LocationPrice
HADCO B1-A Accent Light, Ground, 100 W Fixture Watt, 120VAC, Black, Incandescent | CR3MWA B1-A120V AC100 WDie Cast AluminumIncandescentIncandescent-BlackGround€84.11
HADCO B1-H Accent Light, Ground, 100 W Fixture Watt, 120VAC, Bronze, Incandescent | CR3MWB B1-H120V AC100 WDie Cast AluminumIncandescent--BronzeGround€82.92
HADCO B3-H Accent Light, Ground, 100 W Fixture Watt, 120VAC, Bronze, Incandescent, Stake | CR3MWC B3-H120V AC100 WDie Cast AluminumIncandescent--BronzeGround€160.14
HADCO B4-H Accent Light, Ground, 150 W Fixture Watt, 120VAC, Bronze, Incandescent | CR3MWD B4-H120V AC150 WDie Cast AluminumIncandescentIncandescent-BronzeGround€90.95
HADCO BU4-H Accent Light, Ground, 4, 500 lm, 100 W Fixture Watt, 120VAC, Bronze | CR3MWE BU4-H120V AC100 WDie Cast Aluminum---BronzeGround€118.76
HADCO BUL16-AS7 Accent Light, Ground, 600 lm, 35 W Fixture Watt, 12VAC, Black, LED | CR3MWF BUL16-AS712V AC35 WPolycarbonateLEDQuartz-BlackGround€174.63
HADCO BL5016-AS7BAB Accent Light, Ground, 600 lm, 50 W Fixture Watt, 12VAC, Black, Halogen | CR3MWG BL5016-AS7BAB12V AC50 WDie Cast AluminumHalogenQuartz-BlackGround€128.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO BU1-A Accent Light, Ground, 700 lm, 50 W Fixture Watt, 120VAC, Black, Incandescent
€115.29 /unit