Flat Shipping

Flat Shipping at €24.99 + VAT

HADCO BL5016-AS7LED7NFW LED Accent Light, Ground, 460 lm, 50 W Fixture Watt, 12V AC, NEMA 4x4, Black, LED | CR3MUY

HADCO BL5016-AS7LED7NFW LED Accent Light, Ground, 460 lm, 50 W Fixture Watt, 12V AC, NEMA 4x4, Black

Item: CR3MUY Model: BL5016-AS7LED7NFWCross Ref: 53UL72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Accent Light
Color Rendering Index70
Color Temp.3000 K
Cri70
Fixture Housing ColorBlack
Fixture Mounting LocationGround
Fixture Wattage50 W
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing ColorBlack
Housing MaterialDie Cast Aluminum
IncludesFully-Adjustable Swivel Arm With Vibration-Proof Locking Teeth, Fully Rotatable Shroud, Mounting Stake
Length5.812"
Light DistributionNarrow Flood
Light Distribution ShapeNEMA 4 x 4
Lighting TechnologyLED
Lumens460 lm
Lumens Per Watt80 lm/W
Mount TypeStake
Mounting TypeStake
Number Of Leds22
Operating Temp. Range+25°C to +40°C
Voltage12V AC
Width2.812"
Color Temperature3000 K
Ip RatingIP66
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Protection RatingIP66
Rated Life25000 hrs.
StandardsCETL LISTED, ETL

Shipping Info:

Ship weight (kg) 0.8564
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageFixture WattageLight Distribution ShapeFixture Housing ColorColor Temp.LumensLighting TechnologyHousing MaterialPrice
HADCO BL5016-AS7LED7FLW LED Accent Light, Ground, 460 lm, 50 W Fixture Watt, 12V AC, NEMA 5x5, Black, LED | CR3MUZ BL5016-AS7LED7FLW12V AC50 WNEMA 5 x 5Black3000 K460 lmLEDDie Cast Aluminum€188.31
HADCO BL5016-HS7LED7NFW LED Accent Light, Ground, 460 lm, 7 W Fixture Watt, 12V AC, NEMA 4x4, Bronze, LED | CR3MVA BL5016-HS7LED7NFW12V AC7 WNEMA 4 x 4Bronze3000 K460 lmLEDDie Cast Aluminum€185.61
HADCO BL5016-HS7LED7FLW LED Accent Light, Ground, 460 lm, 7 W Fixture Watt, 12V AC, NEMA 5x5, Bronze, LED | CR3MVB BL5016-HS7LED7FLW12V AC7 WNEMA 5 x 5Bronze3000 K460 lmLEDDie Cast Aluminum€190.20
HADCO B3-ALED13NFW LED Accent Light, Ground, 700 lm, 13 W Fixture Watt, 120V AC, NEMA 4x4, Black, LED | CR3MVC B3-ALED13NFW120V AC13 WNEMA 4 x 4Black2700 K700 lmLEDDie Cast Aluminum€368.51
HADCO BL9DC-AS7 LED Accent Light, Ground, 9 W Fixture Watt, 12V AC, Adj, Black, LED | CR3MVD BL9DC-AS712V AC9 WAdjustableBlack4000 K-LEDDie Cast Aluminum€242.07
HADCO BL9DW-AS7 LED Accent Light, Ground, 9 W Fixture Watt, 12V AC, Adj, Black, LED, Stake | CR3MVE BL9DW-AS712V AC9 WAdjustableBlack3000 K-LEDDie Cast Aluminum€255.86
HADCO BL9DC-HS7 LED Accent Light, Ground, 9 W Fixture Watt, 12V AC, Adj, Bronze, LED | CR3MVF BL9DC-HS712V AC9 WAdjustableBronze4000 K-LEDDie Cast Aluminum€263.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO BL5016-AS7LED7NFW LED Accent Light, Ground, 460 lm, 50 W Fixture Watt, 12V AC, NEMA 4x4, Black
€180.89 /unit