Flat Shipping

Flat Shipping at €24.99 + VAT

HADCO B9DW-A Adjustable LED Accent Light, Floor/Ground, 3, 271 lm, 32 W Fixture Watt, 120 to 277VAC | CR3MXD

HADCO B9DW-A Adjustable LED Accent Light, Floor/Ground, 3, 271 lm, 32 W Fixture Watt, 120 to 277VAC

Item: CR3MXD Model: B9DW-ACross Ref: 53UL67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Accent Light
Color Rendering Index70
Color Temp.3000 K
Cri70
Fixture Housing ColorBlack
Fixture Mounting LocationFloor, Ground
Fixture Wattage32 W
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing ColorBlack
Housing MaterialDie Cast Aluminum
IncludesInterchangeable Optics 20°, 36°And 65°
Length10.609"
Light DistributionAdjustable
Lighting TechnologyLED
Lumens3271 lm
Lumens Per Watt80 lm/W
Mount TypeStake
Mounting TypeStake
Number Of Leds1
Operating Temp. Range+25°C to +40°C
Voltage120-277V AC
Width6.109"
Color Temperature3000 K
Ip RatingIP66
Light TechnologyLED
Manufacturers Warranty Length5 yrs.
Protection RatingIP66
Rated Life50000 hrs.
StandardsCETL LISTED, CUL, ETL, UL

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVoltageFixture WattageHousing MaterialLighting TechnologyTypeLight Distribution ShapeFixture Housing ColorFixture Mounting LocationPrice
HADCO B1-A Accent Light, Ground, 100 W Fixture Watt, 120VAC, Black, Incandescent | CR3MWA B1-A120V AC100 WDie Cast AluminumIncandescentIncandescent-BlackGround€84.11
HADCO B1-H Accent Light, Ground, 100 W Fixture Watt, 120VAC, Bronze, Incandescent | CR3MWB B1-H120V AC100 WDie Cast AluminumIncandescent--BronzeGround€82.92
HADCO B3-H Accent Light, Ground, 100 W Fixture Watt, 120VAC, Bronze, Incandescent, Stake | CR3MWC B3-H120V AC100 WDie Cast AluminumIncandescent--BronzeGround€160.14
HADCO B4-H Accent Light, Ground, 150 W Fixture Watt, 120VAC, Bronze, Incandescent | CR3MWD B4-H120V AC150 WDie Cast AluminumIncandescentIncandescent-BronzeGround€90.95
HADCO BU4-H Accent Light, Ground, 4, 500 lm, 100 W Fixture Watt, 120VAC, Bronze | CR3MWE BU4-H120V AC100 WDie Cast Aluminum---BronzeGround€118.76
HADCO BUL16-AS7 Accent Light, Ground, 600 lm, 35 W Fixture Watt, 12VAC, Black, LED | CR3MWF BUL16-AS712V AC35 WPolycarbonateLEDQuartz-BlackGround€174.63
HADCO BL5016-AS7BAB Accent Light, Ground, 600 lm, 50 W Fixture Watt, 12VAC, Black, Halogen | CR3MWG BL5016-AS7BAB12V AC50 WDie Cast AluminumHalogenQuartz-BlackGround€128.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HADCO B9DW-A Adjustable LED Accent Light, Floor/Ground, 3, 271 lm, 32 W Fixture Watt, 120 to 277VAC
€464.26 /unit