Flat Shipping

Flat Shipping at €24.99 + VAT

HACKETT 12BH Hammer, Brass, Wood Handle, 12 lb Head Wt, 2 3/8 Inch Dia, 30 Inch Overall Length | CR3MUL

HACKETT 12BH Hammer, Brass, Wood Handle, 12 lb Head Wt, 2 3/8 Inch Dia, 30 Inch Overall Length

Item: CR3MUL Model: 12BHCross Ref: 36XC06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€591.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Face Dia.2 3/8"
Face ShapeRound
Hammer TypeSoft Faced Hammer
Handle MaterialWood
Head Length6"
Head MaterialBrass
Head Weight12 lbs.
Non-sparkingYes
Overall Length30"
Face Diameter2 3/8"

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HACKETT 12BH Hammer, Brass, Wood Handle, 12 lb Head Wt, 2 3/8 Inch Dia, 30 Inch Overall Length
€591.36 /unit