Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GUARDIAN 61027 Extended Guardrail Gusset 16 Inch Height | AE7HAK 5YGG4

GUARDIAN 61027 Extended Guardrail Gusset 16 Inch Height

Item: AE7HAK Model: 61027Cross Ref: 5YGG4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtended Guardrail Gusset
ColorSilver
ConstructionGalvanized Steel
Mounting TypePermanent
Overall Height16"
Color & FinishGray
For Use WithMfr. No. 61133
MaterialSteel
Overall Lxh16"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)24.13
Ship length (cm)35.56
Ship width (cm)18.73
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN 61027 Extended Guardrail Gusset 16 Inch Height
€30.86 /unit