Flat Shipping

Flat Shipping at €24.99 + VAT

GUARDIAN 00255 Metal/wood Roof Anchor 8 Inch Length x 10 Inch Width x 12 Inch Depth | AG2PVA 31XP96

GUARDIAN 00255 Metal/wood Roof Anchor 8 Inch Length x 10 Inch Width x 12 Inch Depth

Item: AG2PVA Model: 00255Cross Ref: 31XP96
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Anchor
Attaches ToMetal Or Wood
Depth12"
IncludesFasteners
Length8"
MaterialMetal
Tensile Strength5000 lbs.
Width10"

Shipping Info:

Ship weight (kg) 8.8425
Ship height (cm)20.32
Ship length (cm)25.4
Ship width (cm)30.48
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDepthD-ring MaterialWeighing CapacityColorPrice
GUARDIAN 00484 Roof Anchor 310 Lb Steel | AF6LGH 19UC75 004843 5/16"Zinc Plated Steel--€61.55
GUARDIAN 00656 Concrete Roof Anchor 12 Inch Length x 12 Inch Width x 18 Inch Depth | AG2PUW 31XP92 0065618"Galvanized Metal--€440.55
GUARDIAN 00657-W Wood Roof Anchor 16 Inch Length x 16 Inch Width x 18 Inch Depth | AG2PUX 31XP93 00657-W18"Galvanized Metal--€464.24
GUARDIAN 00657-M Metal Roof Anchor 16 Inch Length x 16 Inch Width x 18 Inch Depth | AG2PUY 31XP94 00657-M18"Galvanized Metal--€464.24
GUARDIAN 00482 Wood Roof Anchor 25 Inch Length x 3 Inch Width x 1/4 Inch Depth | AG2PVB 31XP97 004821/4"---€75.98
GUARDIAN 00342 Wood Roof Anchor 20 Inch Length x 6-1/2 Inch Width x 6-1/2 Inch Depth | AG2PVC 31XP98 003426 1/2"---€427.61
GUARDIAN 00455 Wood/metal Roof Anchor 10-3/4 Inch Length x 3 Inch Width | AG2PVE 31XR01 004553/4"---€31.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN 00255 Metal/wood Roof Anchor 8 Inch Length x 10 Inch Width x 12 Inch Depth
€150.68 /unit