GUARDIAN G1562 Portable Eye Wash Station 15 Gallon | AF6DEE 9XD46

GUARDIAN EQUIPMENT G1562 Portable Eye Wash Station 15 Gallon

Item: AF6DEE Model: G1562Cross Ref: 9XD46
In Stock

Get it by Wednesday, Jun 11

€1,900.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash Station
Battery Voltage9V
Capacity15 gal.
CoversFlip Top
Diameter16"
DisplayLCD
Display TypeLCD
Flow Rate0.4 GPM
Head Dia.1 1/4"
Height39"
Measurement Range10 µm to 25000 µm
Microns10 µm to 25000 µm
Tank MaterialStainless Steel
TypeDigital
Weight Empty36.5 lbs.
Weight Full118.9 lbs.
ActivationPush Plate
ColorYellow
CoverageEyes And Face
EnvironmentGeneral Purpose
Eyewash Capacity15 gal.
Hose Length6 ft.
Included MediaMedia Included
Installation TypePortable
Maximum Flow Rate1.7 GPM
StandardsANSI Z358.1-2014, SEI CERTIFIED
Water Supply TypePressurized

Shipping Info:

Ship weight (kg) 20.41
Ship height (cm)76.96
Ship length (cm)51.56
Ship width (cm)51.56
HS code8481805060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1562 Portable Eye Wash Station 15 Gallon
€1,900.33 /unit