GUARDIAN EQUIPMENT GFR3111 Heat-Trace Shower/Eyewash NPT Bottom Remote | AH8EUE 38NJ17

GUARDIAN EQUIPMENT GFR3111 Heat-Trace Shower/Eyewash NPT Bottom Remote

Item: AH8EUE Model: GFR3111Cross Ref: 38NJ17
In Stock

Get it by Friday, Jun 13

€4,618.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Station
Activates ByFlag Push Handle , Pull Rod
ActivationPull Rod
Ansi CompliancePrimary
Ansi CompliantYes
Assembled/unassembledAssembled
AssemblyAssembled
Barrier FreeNo
Bowl Dia.No Bowl
Bowl StyleNo Bowl
ColorOrange
CoverageEyes
Electrical ConnectionHardwired
Electrical Cord LengthNot Available
Eye Wash Activates ByFlag Push Handle
Eye Wash CoveringYes
Eye Wash Handle MaterialStainless Steel
Eyewash BowlNo Bowl
Eyewash Bowl MaterialNo Bowl
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head StyleCovered
FeaturesSelf Draining
Fitting FinishGalvanized
Fitting MaterialSteel
Fitting Size1 1/4"
For EnvironmentFreezing Temperatures, Hazardous Location
Handle Length29"
Handle MaterialStainless Steel
Head Dia.10"
Heat TracedYes
Height94 1/2"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
IndicatorsRemote Sensing Capability
Inlet Pipe GenderFemale
Installation TypePlumbed
MaterialABS
MountingFloor Mount
Mounting StyleStandard
Mounting TypeFloor
Pipe MaterialGalvanized Steel
Shower Spray Head MaterialPlastic
Shroud IncludedWith Shroud
Valve MaterialBrass
Width13 3/4"
Eyewash ActivationPush Plate
Eyewash Bowl StyleNo Bowl
Hazardous Location RatingClass I, Division 2
Inlet Connection LocationBottom
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Min. Operating Temp.-40°F
Outlet Pipe Size1 1/4"
Shower ActivationPull Rod
Shower Handle Length29"
Shower Handle MaterialStainless Steel
Shower Head MaterialPlastic
Shower Spray Head Diameter10"
Voltage120V AC

Shipping Info:

Ship weight (kg) 90
Ship height (cm)132.08
Ship length (cm)2.54
Ship width (cm)34.93
Country of OriginUS

Product Details:

    • Eye Wash Covering : Yes
    • Heat Traced : Yes
    • Electrical Ratings : 120VAC

Product Variants

ProductModelBowl Dia.Eyewash Valve SizeMaterialValve SizeSpray HeadHeightActivates ByTypePrice
GUARDIAN EQUIPMENT GFR3100 Heat-Trace Shower/Eyewash NPT Top | AH8ETZ 38NJ12 GFR3100No Bowl-ABS--94 1/2"Flag Push Handle-€3,749.08
GUARDIAN EQUIPMENT GFR3110 Heat-Trace Shower/Eyewash NPT Bottom | AH8EUA 38NJ13 GFR3110No Bowl-ABS--94 1/2"Flag Push Handle-€3,749.08
GUARDIAN EQUIPMENT GFR3107 Heat-Trace Shower/Eyewash NPT Top Alarm | AH8EUB 38NJ14 GFR3107No Bowl-ABS--114"Flag Push Handle-€7,635.73
GUARDIAN EQUIPMENT GFR3117 Heat-Trace Shower/Eyewash NPT Bottom Alarm | AH8EUC 38NJ15 GFR3117No Bowl-ABS--114"Flag Push Handle-€7,635.73
GUARDIAN EQUIPMENT GFR3101 Heat-Trace Shower/Eyewash NPT Top Remote | AH8EUD 38NJ16 GFR3101No Bowl-ABS--94 1/2"Flag Push Handle-€4,618.01
GUARDIAN EQUIPMENT GFR1902 Safety Station with Eyewash, 10 Inch Shower Head, 3/4 Inch Valve | CJ7EJX GFR190211 1/8"3/4"-1 1/4"2--Plastic Bowl€2,442.93
GUARDIAN EQUIPMENT GFR1909 Safety Station with Eyewash, 10 Inch Shower Head, 1 1/4 Inch Valve | CJ7EJY GFR190911 1/8"3/4"-1 1/4"4--Plastic Head€2,221.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GFR3111 Heat-Trace Shower/Eyewash NPT Bottom Remote
€4,618.01 /unit