GUARDIAN EQUIPMENT GFR1902SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting | CR3MQE

GUARDIAN EQUIPMENT GFR1902SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting

Item: CR3MQE Model: GFR1902SSHCross Ref: 34A657
Limited Availability
€3,097.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Ansi ComplianceSupplemental Only
Assembled/unassembledAssembled
Barrier FreeNo
Bowl Dia.11 1/8"
Bowl StyleUncovered
ColorOrange
CoverageEyes
Depth24"
Electrical Cord LengthNot Available
Eye Wash Activates ByPush Plate
Eyewash Bowl MaterialStainless Steel
Eyewash Bowl StyleUncovered
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head StyleCovered
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Height89 3/4"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Connection LocationMiddle, Top
Inlet Pipe GenderFemale
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Max. Flow Rate20 GPM
Mounting Hole Dia.0.438"
Mounting TypeFloor , Standard
No. Of Eyewash Spray Heads2
Number Of Eyewash Spray Heads2
Outlet Pipe GenderFemale
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Pipe MaterialGalvanized Steel
Shower ActivationPush Plate
Shower Handle MaterialStainless Steel
Shower Head MaterialPlastic
Shower Spray Head Diameter10"
Shower Spray Head MaterialPlastic
Shroud IncludedWith Shroud
Valve FeaturesFreeze Protection
AssemblyAssembled
Bowl Diameter11 1/8"
Eyewash ActivationPush Plate
Maximum Flow Rate20 GPM
Mount Hole Diameter7/16"
Mounting StyleStandard

Shipping Info:

Ship weight (kg) 11.25
Ship length (cm)60.96
Country of OriginUS

Product Variants

ProductModelMounting TypePipe MaterialHeightShower Head MaterialCoverageShower ActivationFor EnvironmentEyewash Bowl StylePrice
GUARDIAN EQUIPMENT G1909HFC Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting | CR3MQD G1909HFCFloorGalvanized Steel94 3/4"PlasticEyes And FacePull RodGeneral PurposeUncovered€1,719.72
GUARDIAN EQUIPMENT G1909SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting | CR3MQF G1909SSHFloorGalvanized Steel94 7/8"PlasticEyes And FacePull RodGeneral PurposeUncovered€1,845.87
GUARDIAN EQUIPMENT G1950SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting | CR3MQG G1950SSHFloorGalvanized Steel94 7/8"Stainless SteelEyes And FacePull RodGeneral PurposeUncovered€1,694.25
GUARDIAN EQUIPMENT G1902SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting | CR3MQH G1902SSHFloorGalvanized Steel94 3/4"Stainless SteelEyesPull RodGeneral PurposeUncovered€1,646.81
GUARDIAN EQUIPMENT G1991BC Safety Station With Eyewash, Floor Mounted Mnt, Covered, Stainless Steel Bowl | CV4PAH G1991BCFloor MountedStainless Steel90"Stainless SteelEyesPull RodCorrosiveCovered€3,535.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GFR1902SSH Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Std Mounting
€3,097.99 /unit