GUARDIAN EQUIPMENT GBF2150 Recessed Safety Station with Drain Pan, Exposed Shower Head

Item: AC9JDY Model: GBF2150Cross Ref: 3GUL6
In Stock

Get it by Tuesday, Jun 10

€2,227.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash Station
Activates ByDrain Pan
Ada ComplianceYes
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeYes
Bowl Dia.10"
Bowl Diameter10"
Bowl StyleCovered
ColorSilver
Depth22"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingRecessed
Eye Wash CoveringYes
Eye Wash Handle MaterialStainless Steel
Eyewash BowlStainless Steel
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head StyleCovered
FeaturesDrain Pan
Fitting MaterialStainless Steel
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Head Dia.10"
Heat TracedNo
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Connection LocationBottom
Inlet Pipe GenderFemale
Inlet Pipe Size1"
Installation TypePlumbed
Mounting TypeCeiling, Wall , Recessed
Number Of Eyewash Spray Heads2
Outlet Pipe GenderFemale
Outlet Pipe Size2"
Pipe MaterialStainless Steel
Shower Handle MaterialStainless Steel
Shower Head Activates ByPanic Bar
Shower Head MaterialStainless Steel
Shroud IncludedWith Shroud
Spray Head Diameter10"
Spray Head MaterialStainless Steel
Valve MaterialBrass
CoverageEyes And Face
Eyewash ActivationPull Down
Eyewash Bowl StyleCovered
Height33"
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mounting StyleSemi Recessed
Outlet Pipe Thread TypeNPT
Shower ActivationPull Handle
Shower Spray Head Diameter10"
Width21"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)83.82
Ship length (cm)55.88
Ship width (cm)53.34
HS code8481805060
Country of OriginUS

Product Variants

ProductModelMPNPrice
GUARDIAN EQUIPMENT GBF2152 Drench Shower With Face/eyewash Silver | AC9JDZ 3GUL7 GBF2152GBF2152€2,316.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GBF2150 Recessed Safety Station with Drain Pan, Exposed Shower Head
€2,227.48 /unit