GUARDIAN EQUIPMENT GBF1909 Drench Shower With Face/eyewash 96 Inch Height | AC2PJP 2LVL8

GUARDIAN EQUIPMENT GBF1909 Barrier-Free Safety Station with WideArea Eye/Face Wash, Plastic Shower Head

Item: AC2PJP Model: GBF1909Cross Ref: 2LVL8
In Stock

Get it by Tuesday, Jun 10

€1,604.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash Station
Activates ByFlag Push Handle
Ada ComplianceYes
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeYes
Bowl Dia.11 1/8"
Bowl StyleUncovered
ColorOrange
Depth36"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingFloor
Eye Wash CoveringYes
Eye Wash Handle MaterialCast Aluminum
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
Eyewash Handle MaterialAluminum
Eyewash Spray Head StyleCovered
Fits BrandGuardian Equipment
Fitting FinishGalvanized
Fitting MaterialSteel
Fitting Size1 1/4"
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Head Dia.1 1/2"
Heat TracedNo
Height96"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Installation TypePlumbed
Mount StyleStandard
Mounting TypeFloor , Free Standing
Number Of Eyewash Spray Heads4
Outlet Pipe GenderFemale
Pipe MaterialGalvanized Steel
Shower Handle Length42"
Shower Handle MaterialStainless Steel
Shower Head Activates ByPull Handle
Shower Head MaterialPlastic
Shroud IncludedWith Shroud
Spray Head Diameter10"
Spray Head MaterialPlastic
Valve MaterialBrass
Width16"
CoverageEyes And Face
Eyewash ActivationPush Plate
Eyewash Bowl StyleUncovered
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mount Hole Diameter7/16"
Mounting StyleStandard
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Shower ActivationPull Rod
Shower Spray Head Diameter10"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)22.86
Ship length (cm)91.44
Ship width (cm)40.64
HS code8481805060
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT GBF1909SSH Drench Shower With Face/eyewash 17 Inch Width | AD8BCU 4HRK1 GBF1909SSH10"€1,435.49
GUARDIAN EQUIPMENT GBF1909BC Safety Station, 10 Inch Shower Head, 1 Inch Valve, Stainless Steel | CJ7EJG GBF1909BC-€1,136.58
GUARDIAN EQUIPMENT GBF1909PCC Safety Station, 10 Inch Shower Head, 1 Inch Valve, Chrome Finish | CJ7EJH GBF1909PCC-€2,862.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GBF1909 Barrier-Free Safety Station with WideArea Eye/Face Wash, Plastic Shower Head
€1,604.72 /unit