GUARDIAN EQUIPMENT GBF1735DP Ada Eye/face Wash Station Recessed Stainless Steel

Item: AC9JEA Model: GBF1735DPCross Ref: 3GUL8
In Stock

Get it by Tuesday, Jun 10

€1,594.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activates ByDrain Pan Pull Down
Ada ComplianceYes
Ansi CompliancePrimary
Ansi CompliantYes
AssemblyAssembled
Barrier FreeYes
ColorSilver
Depth21 3/4"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingRecessed
Eye Wash Handle MaterialStainless Steel
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
FinishChrome Plated
Fitting MaterialBrass
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Head Dia.1 1/2"
Height33"
IncludesHi-Visibility Identification Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Inlet Pipe GenderFemale
Installation TypePlumbed
Mounting StyleFully Recessed
Mounting TypeRecessed
Number Of Heads2
Outlet Pipe GenderFemale
Pipe MaterialBrass
Spray Head MaterialPolypropylene
Spray Head StyleCovered
Valve MaterialBrass , Chrome Plated Brass
Width17 3/4"
ActivationPull Down
CoverageEyes And Face
Inlet Pipe Thread TypeNPT
Mount TypeWall
Outlet Pipe Thread TypeNPT
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)83.82
Ship length (cm)9.84
Ship width (cm)45.09
HS code8481801030
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT GBF1735FDP Eye/Face Wash, Recess Mounted, 1/2 Inch Ball Valve, 1/2 Inch Inlet | CJ7EJE GBF1735FDP-€1,566.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GBF1735DP Ada Eye/face Wash Station Recessed Stainless Steel
€1,594.68 /unit