GUARDIAN EQUIPMENT G1994 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Stainless Steel | CJ7EGU

GUARDIAN EQUIPMENT G1994 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Stainless Steel

Item: CJ7EGU Model: G1994Cross Ref: 34A646
In Stock

Get it by Tuesday, Jun 10

€2,101.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Station
Ansi CompliancePrimary
AssemblyAssembled
Barrier FreeNo
Bowl Dia.11 1/8"
Bowl StyleUncovered
ColorOrange
Electrical Cord LengthNot Available
Eyewash Bowl MaterialStainless Steel
Eyewash Spray Head Diameter10"
Eyewash Spray Head MaterialStainless Steel
Eyewash Spray Head StyleCovered
Eyewash Valve Size1/2"
Flow Rate20 GPM
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Head Dia.10"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Inlet Size1 1/4"
Installation TypePlumbed
MaterialStainless Steel
Mounting StyleStandard
Mounting TypeFloor
Number Of Eyewash Spray Heads2
Outlet Pipe GenderFemale
Outlet Size1 1/4"
Pipe MaterialStainless Steel
Shower Spray Head MaterialPlastic
Shroud IncludedWith Shroud
Spray Head2
Spray Head MaterialStainless Steel
Valve MaterialStainless Steel
Valve Size1"
CoverageEyes And Face
Eyewash Bowl StyleUncovered
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Shower Head MaterialPlastic

Shipping Info:

Ship weight (kg) 17.55
Country of OriginUS

Product Variants

ProductModelBowl Dia.Spray HeadMaterialBowl StyleMounting TypeMounting StyleColorInlet Pipe GenderPrice
GUARDIAN EQUIPMENT G1909 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve | CJ7EGF G190911 1/8"4Chrome Plated Brass-----€990.57
GUARDIAN EQUIPMENT G1909BC Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, 20 GPM | CJ7EGG G1909BC11 1/2"4Stainless SteelCoveredFloorStandardOrangeFemale€1,299.43
GUARDIAN EQUIPMENT G1909P Safety Station with Eyewash, Plastic Bowl, 10 Inch Shower Head, 1 Inch Valve | CJ7EGH G1909P11 1/2"4Stainless Steel-----€904.86
GUARDIAN EQUIPMENT G1909PCC Safety Station, 10 Inch Shower Head, 1 Inch Valve, Polished Chrome Construction | CJ7EGJ G1909PCC11 1/2"4Polished Chrome-----€2,943.64
GUARDIAN EQUIPMENT G1994-316 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Stainless Steel | CJ7EGV G1994-31611 1/8"2Stainless Steel-----€2,283.59
GUARDIAN EQUIPMENT G1994P Eye/Face Wash/Shower With Plastic Bowl | CJ7EGX G1994P--------€1,769.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1994 Safety Station with Eyewash, 10 Inch Shower Head, 1 Inch Valve, Stainless Steel
€2,101.06 /unit