GUARDIAN EQUIPMENT G1750BC Eyewash Station With Cover Wall Stainless Steel 15-1/2 W | AC2PHW 2LVJ5

GUARDIAN EQUIPMENT G1750BC Eye/Face Wash, Wall Mounted, Stainless Steel Bowl and Cover

Item: AC2PHW Model: G1750BCCross Ref: 2LVJ5
In Stock

Get it by Tuesday, Jun 10

€596.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash Station
Activates ByFlag Push Handle
Ada ComplianceNo
Ada CompliantNo
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeNo
Bowl Dia.11 1/2"
ColorSilver
CoversStainless Steel
Depth13 3/4"
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingWall
Eye Wash Handle MaterialAluminum
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
FinishChrome Plated
Fitting MaterialBrass
Handle MaterialAluminum
Hazardous Location RatingNot Rated
Head Dia.2 1/4"
Height9 1/2"
IncludesHi-Visibility Identification Sign, Inspection Tag, Stainless Steel Hinged Dust Cover
Includes Drench HoseNo
Includes Foot PedalNo
Inlet Pipe GenderFemale
Installation TypePlumbed
Mounting StyleStandard
Mounting TypeWall
Number Of Heads2
Outlet Pipe GenderFemale
Pipe MaterialBrass
Spray Head MaterialPolypropylene
Spray Head StyleCovered
Valve MaterialChrome Plated Brass
Width15 1/2"
ActivationPush Plate
CoverageEyes And Face
Inlet Pipe Thread TypeNPT
Mount Hole Diameter3/8"
Mount TypeWall
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)24.13
Ship length (cm)34.93
Ship width (cm)39.37
HS code7324100010
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT G1750P Eyewash Station Wall Mount Plastic 15-1/2w | AC2PHU 2LVJ3 G1750P9 1/2"€406.31
GUARDIAN EQUIPMENT G1750 Eyewash Station Wall Mount Stainless Steel 15-1/2 W | AC2PHV 2LVJ4 G17509 1/2"€378.16
GUARDIAN EQUIPMENT G1760P Eyewash Station Pedestal Plastic 15-1/2w | AC2PHX 2LVJ6 G1760P38"€401.87
GUARDIAN EQUIPMENT G1760 Eyewash Station Pedestal Mount Stainless Steel 15-1/2 W | AC2PHY 2LVJ7 G176038"€465.28
GUARDIAN EQUIPMENT G1760BC Eyewash Station With Cover Ped Stainless Steel 15-1/2 W | AC2PHZ 2LVJ8 G1760BC38"€742.52
GUARDIAN EQUIPMENT G1779 Eyewash Deck Mount 8-3/4 W 15 D | AE8JHL 6DGE4 G17795"€568.34
GUARDIAN EQUIPMENT G1774 Eyewash Deck Mount Right 14-3/8w 6-1/2d | AE8JHM 6DGE5 G17747 7/8"€331.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1750BC Eye/Face Wash, Wall Mounted, Stainless Steel Bowl and Cover
€596.73 /unit