GUARDIAN EQUIPMENT G1629 Emergency Shower, Recess Mounted, 10 Inch Head, 20 Gpm Flow

Item: CJ7EEA Model: G1629Cross Ref: 34A750
In Stock

Get it by Thursday, Jun 12

€419.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Shower
ActivationPull Rod
Ansi ComplianceSupplemental Only
Barrier FreeNo
ColorSilver
EnvironmentGeneral Purpose
Flow Rate20 GPM
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Head Dia.10"
IncludesIdentification Sign, Inspection Tag
Includes Drench HoseNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Installation TypePlumbed
Mounting StyleFully Recessed
Mounting TypeCeiling
Pull Rod43"
Showerhead Shroud IncludedWith Shroud
TypeRecess Mounted
Valve Size1"
Handle Length47 1/2"
Inlet Pipe Size1"
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mount Hole Diameter7/32"
Mount TypeCeiling
Pipe MaterialGalvanized Steel
Showerhead ShroudYes
Spray Head Diameter10"
StandardsANSI Z358.1-2014, CUPC LISTED 8116
Valve MaterialChrome Plated Brass

Shipping Info:

Ship weight (kg) 4.5
Country of OriginUS

Product Variants

ProductModelMounting TypeColorMounting StylePipe MaterialFitting SizeMaterialMounting PositionTypePrice
GUARDIAN EQUIPMENT G1643 Emergency Shower Horizontal 30 Gpm | AC2PHE 2LVG8 G1643---Galvanized Steel1"PlasticHorizontal-€252.45
GUARDIAN EQUIPMENT G1643SSH Emergency Shower Horizontal 30 Gpm | AC2PHF 2LVG9 G1643SSHWallSilverStandardGalvanized Steel1"Stainless SteelHorizontal-€396.01
GUARDIAN EQUIPMENT G1691 Emergency Shower Horizontal 30 Gpm | AC2PHG 2LVH1 G1691WallSilverStandardStainless Steel1"Stainless SteelHorizontal-€657.59
GUARDIAN EQUIPMENT G1635 Emergency Shower Vertical 30 Gpm | AC2PHH 2LVH2 G1635CeilingOrangeStandard-1"PlasticVertical-€282.13
GUARDIAN EQUIPMENT G1635SSH Emergency Shower Vertical 30 Gpm | AC2PHJ 2LVH3 G1635SSHCeilingSilverStandard-1"Stainless SteelVertical-€337.56
GUARDIAN EQUIPMENT G1692 Emergency Shower Vertical 30 Gpm | AC2PHK 2LVH4 G1692CeilingSilverStandardStainless Steel1"Stainless SteelVertical-€601.04
GUARDIAN EQUIPMENT G1662 Emergency Shower Floor 30 Gpm | AD8BCQ 4HRJ7 G1662FloorOrangeStandardGalvanized Steel1 1/4"Plastic--€537.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1629 Emergency Shower, Recess Mounted, 10 Inch Head, 20 Gpm Flow
€419.55 /unit