GUARDIAN EQUIPMENT 400-004-2 Air Pressure Gauge | CH9NYM

GUARDIAN EQUIPMENT 400-004-2 Air Pressure Gauge

Item: CH9NYM Model: 400-004-2Cross Ref: 40HZ40
In Stock

Get it by Thursday, Jun 12

€47.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
ColorWhite
Compatible With SeriesGuardian Pressurized Eyewash
Fits BrandGuardian
For Use WithEyewash
Number Of Pieces1
Compatible Grainger Part No9XD46
Compatible Mfr Part NoG1561, G1562
Depth1"
Height1"
SeriesGuardian Pressurized Eyewash
Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT 400-004-2 Air Pressure Gauge
€47.56 /unit