Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GUARDIAN EQUIPMENT 150-066-2 Waste Receptor 1-1/4 Inch Ips Female | AH2BNZ 24JT28

GUARDIAN EQUIPMENT 150-066-2 Waste Receptor 1-1/4 Inch Ips Female

Item: AH2BNZ Model: 150-066-2Cross Ref: 24JT28
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWaste Receptor, 1-1/4" Ips Female
Compatible With SeriesGs-Plus
Fits BrandGuardian
For Use WithSpray Heads
Compatible Mfr Part NoG1760, G1760BC, G1760P, G1825, G1825BC, G1825P
MaterialCast Aluminum
Thread Size1 1/4"
Thread TypeIPS

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT 150-066-2 Waste Receptor 1-1/4 Inch Ips Female
€130.13 /unit