GUARDAIR N635PK Filter Cartridge Filter Steel - Pack Of 6 | AD2JRY 3PXP3

GUARDAIR N635PK Standard Cartridge Filter, Steel, Pack Of 6

Item: AD2JRY Model: N635PKCross Ref: 3PXP3
In Stock

Get it by Tuesday, Jun 10

€312.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Filter TypeCartridge Filter
MaterialSteel
Filter MaterialPaper
Filter Product GroupingCartridge Filter
Filter ReusabilityReusable
Filtration TypeStandard
Fits Vacuum BrandGuardair
For Vacuum TypeUpright Vacuum
Height10 1/2"
Length12 1/2"
Width/diameter10 1/2"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)30.99
Ship length (cm)81.28
Ship width (cm)53.34
HS code8421398015
Country of OriginUS

Product Details:

    • Sub-Brand: NORTECH
    • For Use With 20/30/55 Gallon Vacuums

Product Variants

ProductModelFilter TypeMaterialEfficiencyPkg. Qty.Price
GUARDAIR N635 Filter Cartridge Filter Steel | AD2JRX 3PXP2 N635Cartridge FilterSteel-1€55.97
GUARDAIR N635H Filter Cartridge Filter Steel Hepa | AD2JTC 3PXP7 N635HCartridge FilterSteelHEPA1€384.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N635PK Standard Cartridge Filter, Steel, Pack Of 6
€312.72 /unit