GUARDAIR N610PB Disposable Plastic Bags, Pack Of 5 | CE8MVX

GUARDAIR N610PB Drum Liner, 10 Gallon Capacity, 8 mil, 15 Inch Length, Clear, 5Pk

Item: CE8MVX Model: N610PBCross Ref: 422V74
In Stock

Get it by Tuesday, Jun 10

€65.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Liner
Length24"
Width22 1/2"
ColorClear
For Drum Outside Diameter23"
Liner TypeFlexible Drum Liner
Overall Height2"
Static Control TypeNot Antistatic

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.08
Ship length (cm)58.42
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • For Use With 10 Gallon Drum

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N610PB Drum Liner, 10 Gallon Capacity, 8 mil, 15 Inch Length, Clear, 5Pk
€65.52 /unit