GUARDAIR INF5048AQF Air Gun Chrome 120 Psi 130 Scfm 58 Inch Length | AE3UNH 5GAW5

GUARDAIR INF5048AQF Air Gun, Chrome, 120 Psi, 130 Scfm, 58 Inch Length

Item: AE3UNH Model: INF5048AQFCross Ref: 5GAW5
In Stock

Get it by Tuesday, Jun 17

€370.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption130 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Body MaterialAluminum
Body StyleInline
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorChrome
Extension Size48"
Max. Dba101 dBA
Max. Inlet Pressure120 psi
Noise Level101 dBA
NozzleQuiet Force
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Output185 psi
Overall Length58"
TriggerLever
Actual Extension Length48"
Air Inlet3/4" NPT Female
Air Inlet Size3/4"
Air Inlet TypeNPT
Air Outlet Size1/2"
ApplicationHeavy Duty Industrial And Construction Cleaning Applications, Quiet Force
Grip StyleErgonomic
IncludesAuxiliary Handle, Extension and Nozzle
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust7.1 lbf.
Overall Width12 1/2"
Sound Level101 dbA
StandardsOSHA 1910.242(B), OSHA 1910.95(A)
Tip MaterialAluminum

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)8.64
Ship length (cm)140.21
Ship width (cm)31.75
HS code8424209000
Country of OriginUS

Product Variants

ProductModelOutputNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressureNozzleTriggerPrice
GUARDAIR INF5024AQF Air Gun 7.1 Lbf Chrome 120 Psi 34 Inch Length | AE3UNF 5GAW3 INF5024AQF7.1 lbf.1StraightFocusedNo120 psiQuiet ForceLever€363.05
GUARDAIR INF5036AQF Air Gun Chrome 120 Psi 7.1 Lbf 46 Inch Length | AE3UNG 5GAW4 INF5036AQF7.1 lbf.1StraightFocusedNo120 psiQuiet ForceLever€366.99
GUARDAIR INF5060AQF Air Gun 120 Psi 130 Scfm 70 Inch Length | AE3UNJ 5GAW6 INF5060AQF7.1 lbf.1StraightFocusedNo120 psiQuiet ForceLever€374.86
RFQ
GUARDAIR INF5072AQF Air Gun Chrome 120 Psi 82 Inch Length | AE3UNK 5GAW7 INF5072AQF185 psi1StraightFocusedNo120 psiQuiet ForceLever€378.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR INF5048AQF Air Gun, Chrome, 120 Psi, 130 Scfm, 58 Inch Length
€370.93 /unit