GUARDAIR HYD048SS500 Air Gun 120 Psi 141 Scfm 60-1/4 Inch Length | AA8LFD 19A861

GUARDAIR HYD048SS500 Air Gun, 120 Psi, 141 Scfm, 60-1/4 Inch Length

Item: AA8LFD Model: HYD048SS500Cross Ref: 19A861
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€463.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption141 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Air Inlet Size1/2"
ApplicationCleaning
Body MaterialAluminum
Body StylePistol Grip
Chip Guard IncludedNo
ColorOrange, Metallic
Extension Size48"
Max. Dba99 dBA
Max. Inlet Pressure120 psi
Noise Level99 dBA
NozzleHydroforce
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Length3"
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Output13.5 lbf.
Overall Length60 1/4"
TriggerSingle Trigger
Air Gun Body StylePistol Grip
Air Inlet1/2" NPT Female
Air Inlet TypeNPT
Air Outlet Size1/2"
IncludesExtension and Nozzle
Pistol Grip Trigger Length6"
Sound Level99 dbA
StandardsOSHA 1910.242(B)

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)5.33
Ship length (cm)153.04
Ship width (cm)39.62
HS code8424209000
Country of OriginUS

Product Variants

ProductModelNozzleNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressureTriggerOutputPrice
GUARDAIR HYD024SSA Air Gun 120 Psi 35-5/8 Inch Length 140 Scfm | AA8LDP 19A825 HYD024SSASafety Tip1StraightFocusedNo120 psiSingle Trigger13.5 lbf.€451.25
GUARDAIR HYD036SSA Air Gun 120 Psi 47-5/8 Inch Length 141 Scfm | AA8LDQ 19A826 HYD036SSASafety Tip1StraightFocusedNo120 psiSingle Trigger13.5 lbf.€455.98
GUARDAIR HYD048SS375 Air Gun 120 Psi 60-1/4 Inch Length 141 Scfm | AA8LFC 19A860 HYD048SS375Hydroforce1StraightFocusedNo120 psiSingle Trigger13.5 lbf.€463.38
RFQ
GUARDAIR HYD048SSA Air Gun 120 Psi 140 Scfm 60-1/4 Inch Length | AA8LFE 19A862 HYD048SSAHydro Force1StraightFocusedNo120 psiSingle Trigger13.5 lbf.€460.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR HYD048SS500 Air Gun, 120 Psi, 141 Scfm, 60-1/4 Inch Length
€463.38 /unit