GUARDAIR F5E036AQF Aluminum Extension And Quiet Force Nozzle, 36 Inch Size | CE8NVM

GUARDAIR F5E036AQF Aluminium Extension And Quiet Force Nozzle, 36 Inch Size

Item: CE8NVM Model: F5E036AQFCross Ref: 38M250
In Stock

Get it by Tuesday, Jun 10

€200.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Extension
Height1 4/5"
Length34 1/2"
Width1 4/5"
Compatible With Grainger Part Number1CJF5, 1RF80, 395P04
Diameter (of Air Flow)1 51/64"
Extension Length34 1/2"
For Use With Mfr. Model No.75LJ012AA, F5048AA, GA4404B
Nozzle Tip MaterialAluminum
Nozzle TypeQuietforce
Thread Size1/2"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)4.57
Ship length (cm)87.63
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelHeightSizeMaterialPrice
GUARDAIR F5036AA070 Aluminum Extension And 70 Scfm Venturi Nozzle, 36 Inch Size | CE8NUX F5036AA070-36"-€237.05
RFQ
GUARDAIR F5036AA110 Aluminum Extension And 110 Scfm Venturi Nozzle, 36 Inch Size | CE8NUY F5036AA110-36"-€237.05
RFQ
GUARDAIR F5036AA125 Aluminum Extension And 125 Scfm Venturi Nozzle, 36 Inch Size | CE8NUZ F5036AA125-36"-€237.05
RFQ
GUARDAIR F5048AA070 Aluminum Extension And 70 Scfm Venturi Nozzle, 48 Inch Size | CE8NVA F5048AA070-48"-€240.98
RFQ
GUARDAIR F5048AA110 Aluminum Extension And 110 Scfm Venturi Nozzle, 48 Inch Size | CE8NVB F5048AA110-48"-€240.98
RFQ
GUARDAIR F5048AA125 Aluminum Extension And 125 Scfm Venturi Nozzle, 48 Inch Size | CE8NVC F5048AA125-48"-€240.98
RFQ
GUARDAIR F5060AA110 Aluminum Extension And 110 Scfm Venturi Nozzle, 60 Inch Size | CE8NVD F5060AA110-60"-€244.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR F5E036AQF Aluminium Extension And Quiet Force Nozzle, 36 Inch Size
€200.03 /unit