GUARDAIR 900LJ006AA Air Gun Chrome 10-1/4 Inch Length 120 Psi | AE3UMB 5GAT3

GUARDAIR 900LJ006AA Air Gun, Chrome, 10-1/4 Inch Length, 120 Psi

Item: AE3UMB Model: 900LJ006AACross Ref: 5GAT3
In Stock

Get it by Friday, Jun 13

€22.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption16 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Body MaterialAluminum
Body StyleThumb Switch
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorMetallic
Extension Size6"
Max. Dba100 dBA
Max. Inlet Pressure120 psi
Noise Level100 dBA
NozzleVenturi Safety
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Length0.438"
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Output1.1 lbf.
Overall Length10 1/4"
TriggerButton
Actual Extension Length6"
Air Inlet1/4" NPT Female
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/8"
Grip StyleThumb-Lever
IncludesExtension and Nozzle
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust1.1 lbf.
Overall Width3"
Sound Level100 dbA
StandardsOSHA 1910.242(B)
Tip MaterialAluminum

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)23.88
Ship width (cm)7.37
HS code8424209000
Country of OriginUS

Product Variants

ProductModelAir Flow PatternMax. DbaAir ConsumptionNoise LevelHeightPrice
GUARDAIR 900LJ048AA Air Gun Metallic 120 Psi 51 Inch Length | AA8LEV 19A853 900LJ048AAFocused100 dBA16 SCFM100 dBA-€33.86
GUARDAIR 900LJ072AA Air Gun Metallic 120 Psi 75 Inch Length | AA8LEW 19A854 900LJ072AAFocused100 dBA16 SCFM100 dBA-€40.16
GUARDAIR 900LJ012AA Air Gun Chrome 16-1/4 Inch Length 120 Psi | AE3UMC 5GAT4 900LJ012AAFocused100 dBA16 SCFM100 dBA-€24.41
GUARDAIR 900LJ018AA Air Gun Chrome 22-1/4 Inch Length 120 Psi | AE3UMD 5GAT5 900LJ018AAFocused100 dBA16 SCFM100 dBA-€25.99
GUARDAIR 900LJ024AA Air Gun Chrome 120 Psi 28-1/4 Inch Length | AE3UME 5GAT6 900LJ024AAFocused100 dBA16 SCFM100 dBA-€27.56
GUARDAIR 900LJ036AA Air Gun Chrome 120 Psi 40-1/4 Inch Length | AE3UMF 5GAT7 900LJ036AAFocused100 dBA16 SCFM100 dBA-€30.71
GUARDAIR 900LJ060AA Thumbswitch Safety Air Gun, With 60 Inch Aluminum Extension And Aluminum Nozzle | CE8NRP 900LJ060AAFocused---1"€37.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 900LJ006AA Air Gun, Chrome, 10-1/4 Inch Length, 120 Psi
€22.84 /unit