GUARDAIR 86FLX012 Flexible Extension, 12 Inch Size | CE8NRA

GUARDAIR 86FLX012 Flexible Extension, 12 Inch Size

Item: CE8NRA Model: 86FLX012Cross Ref: 24JW12
In Stock

Get it by Tuesday, Jun 10

€49.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Extension
Compatible With Product TypeAir Gun
Fits BrandGuardair
For Use WithGuardair Safety Air Gun
Height1.1"
Length14.3"
Number Of Pieces1
Overall Length14 1/4"
Width1.1"
Compatible With Mfr. Model No.80FLEX
Product TypeAir Gun Extension
StandardsOSHA

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.79
Ship length (cm)36.32
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightApplicationPrice
GUARDAIR 1448F018 Flexible Metal Extension With Tapered Nozzle, 18 Inch Size | CE8NBW 1448F0181.3"Cleaning€36.23
GUARDAIR 79SGF012P Flexible Parflex Extension, 12 Inch Size | CE8NPB 79SGF012P1/2"-€9.02
GUARDAIR 86FLX018 Flexible Extension, 18 Inch Size | CE8NRB 86FLX0181.1"-€54.34
GUARDAIR 86FLX024 Flexible Extension, 24 Inch Size | CE8NRC 86FLX0241.1"-€59.85
GUARDAIR 86FLX036 Flexible Extension, 36 Inch Size | CE8NRD 86FLX0361.1"-€69.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 86FLX012 Flexible Extension, 12 Inch Size
€49.61 /unit