Item | Flexible Extension |
Air Flow Pattern | Focused |
Compatible With Product Type | Air Guns |
Fits Brand | Guardair |
Height | 0.9" |
Length | 24 2/5" |
Nozzle Tip Material | Aluminum |
Nozzle Type | Whisperjet |
Number Of Pieces | 1 |
Overall Length | 24 13/32" |
Tube Material | Aluminum |
Width | 0.9" |
Air Consumption | 29 CFM |
Application | Cleaning And Blowing Debris In Noise Sensitive Environments, Cleaning Inaccessible And Hard-To-Reach Areas |
Compatible With Grainger Part Number | 19RT38, 1RF87, 1RF88, 38M274, 38M275, 3KMD2, 3MLW4, 3MLW6, 3MLW8, 3MLX1, 3MLX3, 3MLX5, 3MLX7, 3MLX9, 3MLY2, 3MLY4, 3MLY6, 3MLY8, 3MLZ1, 3MLZ3, 3MLZ5, 3MNT3, 5GAU2, 5GAU4, 65DH94 |
Compatible With Series | 80LJ Series |
Extension Length | 24 13/32" |
For Use With Mfr. Model No. | 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3 |
Osha Pressure Compliant | Yes |
Output | 1.5 lbf. |
Sound Level | 99 dbA |
Standards | OSHA |
Thread Size | 1/4" FNPT |